EATON CN125792 Chime, 24V DC, 83 dB, Indoor, Ceiling, 8 Inch Height, 6.1406 Inch Width | CH9WAX

EATON CN125792 Chime, 24 VDC, 83 Decibels, Indoor, Ceiling, 8 Inch Ht, 6.1406 Inch Wd

Item: CH9WAX Model: CN125792Cross Ref: 45YU40
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemChime
ColorWhite
For LocationIndoor
MaterialSteel
Mounting LocationCeiling Mount
Operating Voltage24V DC
Overall Depth6 5/32"
Overall Length8"
Overall Width6 1/8"
Product TypeChime
Sound ContinuityPulse
Sound PrincipleVibrating
StandardsCSFM COMPLIANT, UL LISTED
VibrationVibrating

Shipping Info:

Ship weight (kg) 0.819
Ship height (cm)20.32
Ship length (cm)15.6
Ship width (cm)15.6
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON CN125722 Chime, 24V DC, 83 dB, Indoor, Wall, 6 Inch Height, 6.0313 Inch Width, Fire Alarm | CH9WAV CN125722CN125722€92.83
EATON CN125720 Chime, 24V DC, 83 dB, Indoor, Wall, 6 Inch Height, 6.0313 Inch Width | CH9WAW CN125720CN125720€209.18
EATON CN125718 Chime, 24V DC, 83 dB, Indoor, Wall, 6 Inch Height, 6.0313 Inch Width, Fire Alarm | CH9WAY CN125718CN125718-
RFQ
EATON CN125791 Chime, 24V DC, 83 dB, Indoor, Ceiling, 8 Inch Height, 6.1406 Inch Width, Fire Alarm | CH9WBA CN125791CN125791€93.71
EATON CN125780 Chime, 24V DC, 83 dB, Indoor, Ceiling, 8 Inch Height, 6.1406 Inch Width, Fire Alarm | CH9WBB CN125780CN125780€196.37
EATON CN125721 Chime, 24V DC, 83 dB, Indoor, Wall, 6 Inch Height, 6.0313 Inch Width, Fire Alarm | CH9WBC CN125721CN125721€209.18
EATON CN125726 Chime, 24V DC, 83 dB, Indoor, Wall, 6 Inch Height, 6.0313 Inch Width, Fire Alarm | CH9WBD CN125726CN125726€93.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN125792 Chime, 24 VDC, 83 Decibels, Indoor, Ceiling, 8 Inch Ht, 6.1406 Inch Wd