EATON CN125721 Chime, 24V DC, 83 dB, Indoor, Wall, 6 Inch Height, 6.0313 Inch Width, Fire Alarm | CH9WBC

EATON CN125721 Chime, 24V DC, 83 dB, Indoor, Wall, 6 Inch Height, 6.0313 Inch Width, Fire Alarm

Item: CH9WBC Model: CN125721Cross Ref: 45YU33
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemChime
Control ProtocolDirect Wire
FeaturesA Field Selectable Single Stroke or Vibrating Operation with Adjustable Sound Levels, Chime Fire Alarms with Bright Strobes, Low Current Draw
For LocationIndoor
Housing ColorWhite
Housing MaterialSteel
Mounting LocationWall Mount
Number Of Sound Patterns1
Operating Current0.220A
Operating Temperature - Maximum120°F
Operating Temperature - Minimum32°F
Operating Voltage24V DC
Overall Depth6 1/32"
Overall Height6 1/32"
Overall Width6 1/32"
Power SourceWire
Sound ContinuityPulse
Sound StyleTone
StandardsCSFM COMPLIANT, UL LISTED
Wattage11.05 W

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)15.24
Ship length (cm)15.32
Ship width (cm)15.32
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON CN125722 Chime, 24V DC, 83 dB, Indoor, Wall, 6 Inch Height, 6.0313 Inch Width, Fire Alarm | CH9WAV CN125722CN125722€92.83
EATON CN125720 Chime, 24V DC, 83 dB, Indoor, Wall, 6 Inch Height, 6.0313 Inch Width | CH9WAW CN125720CN125720€209.18
EATON CN125792 Chime, 24V DC, 83 dB, Indoor, Ceiling, 8 Inch Height, 6.1406 Inch Width | CH9WAX CN125792CN125792€130.85
EATON CN125718 Chime, 24V DC, 83 dB, Indoor, Wall, 6 Inch Height, 6.0313 Inch Width, Fire Alarm | CH9WAY CN125718CN125718-
RFQ
EATON CN125791 Chime, 24V DC, 83 dB, Indoor, Ceiling, 8 Inch Height, 6.1406 Inch Width, Fire Alarm | CH9WBA CN125791CN125791€93.71
EATON CN125780 Chime, 24V DC, 83 dB, Indoor, Ceiling, 8 Inch Height, 6.1406 Inch Width, Fire Alarm | CH9WBB CN125780CN125780€196.37
EATON CN125726 Chime, 24V DC, 83 dB, Indoor, Wall, 6 Inch Height, 6.0313 Inch Width, Fire Alarm | CH9WBD CN125726CN125726€93.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN125721 Chime, 24V DC, 83 dB, Indoor, Wall, 6 Inch Height, 6.0313 Inch Width, Fire Alarm