EATON CMBX3242P200BTS | BH9YWK

EATON CMBX3242P200BTS Meter Breaker, 120/240 VAC, 200A, 1 Phase, Nema 3R Enclosure

Item: BH9YWK Model: CMBX3242P200BTS
In Stock

Get it by Monday, Jun 16

€7,391.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter Breaker
Box SizeC
Bus MaterialCopper
BypassLever
Feed TypeTop/Bottom
Ground#6 AWG to 300 kcmil
Height41.81"
Interrupt Rating10 kAIC
Length4.93"
Main Circuit BreakerProvisions
Nema Enclosure RatingNEMA 3R
Number Of Circuits42
Number Of Jaws5
Number Of Sockets1
Phase1
TypeAll In Ones
Used WithType CH Breakers
Utility ApprovalsCO , Xcel Energy, MI , Xcel Energy, MN , Xcel Energy, ND , Xcel Energy, NM , Xcel Energy, SD , Xcel Energy, TX , Xcel Energy, WI , Xcel Energy
Voltage120/240V
WarrantyLimited Lifetime
Width14.19"

Shipping Info:

Ship weight (kg) 15.3
Ship height (cm)106.2
Ship length (cm)12.52
Ship width (cm)36.04
Country of OriginUS

Product Variants

ProductModelHeightTypeAmpsMountingVoltagePhaseNumber Of WiresPrice
EATON MB1212L200BTSA | BH4VWZ MB1212L200BTSA25"All In Ones--120/240V1-€5,553.16
EATON MB1212L200BTS | BH4VXD MB1212L200BTS6 3/4"All In Ones--120/240V1-€2,584.59
EATON MB2040B200BTSBL | BH4VXE MB2040B200BTSBL32.38"All In Ones200A--1-€4,412.76
EATON MB2040B200BTS | BH4VXF MB2040B200BTS32.38"All In Ones200ASurface Mounting120/240V1-€3,449.10
EATON MB2040P200BTS | BH4VXG MB2040P200BTS32.38"All In Ones--120/240V1-€3,271.59
RFQ
EATON MB48B200BTSG | BH4VXH MB48B200BTSG7"All In Ones--120/240V1--
RFQ
EATON MB2040B200SD | BH4VXJ MB2040B200SD32.35"All In Ones--120/240V1-€6,043.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CMBX3242P200BTS Meter Breaker, 120/240 VAC, 200A, 1 Phase, Nema 3R Enclosure
€7,391.20 /unit