EATON CLDC3400T57WZG | BH9YQB

EATON CLDC3400T57WZG Molded Case Circuit Breaker, L-Frame, Electronic Lsia Trip, 3-Pole, 400A, 600 Vac, 250 Vdc

Item: BH9YQB Model: CLDC3400T57WZG
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height8 1/4"
Length4.06"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)20.96
Ship length (cm)10.31
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON CLDC3125T107W | BH9YNH CLDC3125T107WCLDC3125T107W-
RFQ
EATON CLDC3125T52WZG | BH9YNJ CLDC3125T52WZGCLDC3125T52WZG-
RFQ
EATON CLDC3125T52W | BH9YNM CLDC3125T52WCLDC3125T52W-
RFQ
EATON CLDC3125T52WPN | BH9YNN CLDC3125T52WPNCLDC3125T52WPN-
RFQ
EATON CLDC3125T106W | BH9YNP CLDC3125T106WCLDC3125T106W-
RFQ
EATON CLDC3125T56W | BH9YNQ CLDC3125T56WCLDC3125T56W-
RFQ
EATON CLDC3125T56WPN | BH9YNR CLDC3125T56WPNCLDC3125T56WPN-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CLDC3400T57WZG Molded Case Circuit Breaker, L-Frame, Electronic Lsia Trip, 3-Pole, 400A, 600 Vac, 250 Vdc