Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 08340-12.0 Collet, Round Face, 12 mm | CU6AQJ

TECHNIKS 08340-12.0 Collet, Round Face, 12 mm

Item: CU6AQJ Model: 08340-12.0Cross Ref: 40MW15
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Collet TypeER Sealed Coolant
Coolant FedCoolant Through
Coolant ThroughYes
Face ShapeRound
FeaturesFor Coolant Up To 750 psi
For Use WithAR, BR Series, DR, ESX, RD , BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Max. Body Dia.12 mm
Min. Size12 mm
Number Of Slots4
System Of MeasurementMetric
Bore ShapeRound
Clamping Hole Length46 mm
Collapse Range11.5 mm to 12 mm
Collet SeriesER40
Collet Size12 mm
Max Pressure2000 psi
Measurement SystemMetric
Outside Diameter - Maximum40 mm
Overall Length46 mm
T.i.r. Tolerance0.0002"
Taper Angle
Torque - Maximum130 lbs.-ft.

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace ShapeMax. Body Dia.Collet TypeTir Max.MaterialFor Shank TypeSize IncrementsColorPrice
TECHNIKS 05546 Collet | CU4ZRB 05546--------€80.54
TECHNIKS 04542-1/8 Collet | CU4ZRC 04542-1/8--------€84.50
TECHNIKS 05348 Collet | CU4ZRD 05348--------€72.06
TECHNIKS 05346 Collet | CU4ZRE 05346--------€69.06
TECHNIKS 04542-1/4 Collet | CU4ZRF 04542-1/4--------€84.50
TECHNIKS 04542-3/16 Collet | CU4ZRG 04542-3/16--------€80.98
TECHNIKS 13/0-4036 Collet, Ansi Clutch Drive Tap 13/0, Round Face, 1.6000 Inch Overall Length | CU4ZXT 13/0-4036Round0.141"ANSI Clutch Drive Tap--ANSI Tap Shank--€101.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 08340-12.0 Collet, Round Face, 12 mm
€85.93 /unit