EATON CKD3400FH09K03P24Z09 | BJ8MPJ

EATON CKD3400FH09K03P24Z09 Molded Case Circuit Breaker, Electronic Ls Trip, 250A, 3-Pole, 400A, 600 Vac, 250 Vdc

Item: BJ8MPJ Model: CKD3400FH09K03P24Z09
In Stock

Get it by Tuesday, Jun 17

€14,100.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height15"
Length6"
Notes3T400K Terminals
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width6"

Shipping Info:

Ship weight (kg) 4.455
Ship height (cm)38.1
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON CKD3400T56WPN | BH9YDL CKD3400T56WPNCKD3400T56WPN-
RFQ
EATON CKD3400T56WZG | BH9YDM CKD3400T56WZGCKD3400T56WZG-
RFQ
EATON CKD3400T56WZGP | BH9YDN CKD3400T56WZGPCKD3400T56WZGP-
RFQ
EATON CKD3400T57WPN | BH9YDP CKD3400T57WPNCKD3400T57WPN-
RFQ
EATON CKD3400T57WZG | BH9YDQ CKD3400T57WZGCKD3400T57WZG-
RFQ
EATON CKD3400T57WZGP | BH9YDR CKD3400T57WZGPCKD3400T57WZGP-
RFQ
EATON CKD3125T52WZG | BJ8MNC CKD3125T52WZGCKD3125T52WZG-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CKD3400FH09K03P24Z09 Molded Case Circuit Breaker, Electronic Ls Trip, 250A, 3-Pole, 400A, 600 Vac, 250 Vdc
€14,100.53 /unit