EATON CJGPVS3090W | BJ8MMZ

EATON CJGPVS3090W Pv Guard / Solar Complete Molded Case Circuit Breaker, Jg-Frame, Jg, Complete Breaker

Item: BJ8MMZ Model: CJGPVS3090W
In Stock

Get it by Friday, Jun 13

€13,660.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Frame
Amps Rating90A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeJg
ClassPhotovoltaic
For Use WithChallenger
FrameJG
Height4.13"
Interrupt Rating1.2 Kaic
Length3.57"
NotesTerminals Not Included With Frames.
Number Of Poles3
Rating100% Rated
TerminalsWithout Terminals
Trip TypeFixed Thermal, Fixed Magnetic
Voltage Rating600V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 2.97
Ship height (cm)10.49
Ship length (cm)9.07
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON HJDDC3250F | BH3CWH HJDDC3250F-€9,736.27
EATON HKDDC3400F | BH3DKN HKDDC3400F-€12,269.03
EATON HKDPV4250W | BH3DKW HKDPV4250W-€9,525.55
EATON HKDPV4200W | BH3DKX HKDPV4200W-€9,525.55
EATON HKDPV4175W | BH3DKZ HKDPV4175W-€12,930.98
EATON HKDPV4125W | BH3DLA HKDPV4125W-€12,930.98
EATON HKDPV4225W | BH3DLB HKDPV4225W-€9,525.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CJGPVS3090W Pv Guard / Solar Complete Molded Case Circuit Breaker, Jg-Frame, Jg, Complete Breaker
€13,660.73 /unit