EATON CI23E-125 Insulated Molded Enclosure, 5.9 Inch L X 7.4 Inch W

Item: BJ8MLC Model: CI23E-125
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Base ColorGray
ColorClear Cover, Gray Base
Cover ColorClear
Depth5.9"
Height9 4/5"
Product Weight2.97 lbs.
TypeCI Insulated Enclosures
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width7 2/5"

Shipping Info:

Ship weight (kg) 1.3365
Ship height (cm)24.89
Ship length (cm)14.99
Ship width (cm)18.8
Country of OriginUS

Product Variants

ProductModelDepthHeightTypeProduct WeightColorMaterialMounting MethodConnection TypePrice
EATON BS4-CI | BJ7TVK BS4-CI13"0.02"Accessory0.08 lbs.Black---€49.84
EATON CI23-125-NA | BJ8MKY CI23-125-NA5.9055"9.8425"Accessory0.01 lbs.Pebble GrayPlastic--€860.14
EATON CI43-125-NA | BJ8MLB CI43-125-NA5.9055"9 1/2"Accessory7.21 lbs.Pebble GrayPlasticWithout Mounting PlatePipe In Lead-
RFQ
EATON CI23X-125-NA | BJ8MLE CI23X-125-NA5.9055"9.8425"Accessory0.01 lbs.Pebble GrayPlastic--€546.32
EATON CI43X-150-NA | BJ8MLG CI43X-150-NA7 1/2"10 1/2"Accessory3 lbs.Pebble GrayPlasticWithout Mounting Plate-€732.80
EATON CI43E-200 | BJ8MLH CI43E-2008.85825"9.8425"Accessory0.01 lbs.Pebble GrayPlasticWithout Mounting PlatePipe In Lead€993.80
EATON CI44-125-NA | BJ8MLK CI44-125-NA4.92125"14.76375"Accessory0.01 lbs.Pebble GrayPlasticWithout Mounting PlatePipe In Lead€1,735.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CI23E-125 Insulated Molded Enclosure, 5.9 Inch L X 7.4 Inch W