EATON CI23-125-NA | BJ8MKY

EATON CI23-125-NA Basic Ci Insulated Enclosure, Accessory, Ip65, Suitable For Lightning Protection

Item: BJ8MKY Model: CI23-125-NA
In Stock

Get it by Thursday, Jun 12

€860.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
ColorPebble Gray
Depth5.9055"
Height9.8425"
MaterialPlastic
Product Weight0.01 lbs.
TypeAccessory
Use WithSuitable For Lightning Protection, Outdoor Use
WarrantyNot Applicable
Weight0.01 lbs.
Width7.381875"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)25
Ship length (cm)15
Ship width (cm)18.75
Country of OriginUS

Product Variants

ProductModelDepthHeightTypeProduct WeightColorMaterialMounting MethodConnection TypePrice
EATON BS4-CI | BJ7TVK BS4-CI13"0.02"Accessory0.08 lbs.Black---€49.84
EATON CI43-125-NA | BJ8MLB CI43-125-NA5.9055"9 1/2"Accessory7.21 lbs.Pebble GrayPlasticWithout Mounting PlatePipe In Lead-
RFQ
EATON CI23E-125 | BJ8MLC CI23E-1255.9"9 4/5"CI Insulated Enclosures2.97 lbs.Clear Cover, Gray Base----
RFQ
EATON CI23X-125-NA | BJ8MLE CI23X-125-NA5.9055"9.8425"Accessory0.01 lbs.Pebble GrayPlastic--€546.32
EATON CI43X-150-NA | BJ8MLG CI43X-150-NA7 1/2"10 1/2"Accessory3 lbs.Pebble GrayPlasticWithout Mounting Plate-€732.80
EATON CI43E-200 | BJ8MLH CI43E-2008.85825"9.8425"Accessory0.01 lbs.Pebble GrayPlasticWithout Mounting PlatePipe In Lead€993.80
EATON CI44-125-NA | BJ8MLK CI44-125-NA4.92125"14.76375"Accessory0.01 lbs.Pebble GrayPlasticWithout Mounting PlatePipe In Lead€1,735.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CI23-125-NA Basic Ci Insulated Enclosure, Accessory, Ip65, Suitable For Lightning Protection
€860.14 /unit