EATON CHU1N8N8NPX | BJ8LRJ

EATON CHU1N8N8NPX Unmetered Power Outlet Pedestal, 125/250 VAC, 20/50 A

Item: BJ8LRJ Model: CHU1N8N8NPX
In Stock

Get it by Friday, Jun 13

€1,661.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnmetered Surface Power Outlet
Depth6 4/5"
Height39.9"
No. Of Circuits6
Number Of Circuits6
TypeNon Ground Fault
Width9 1/2"

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)101.35
Ship length (cm)17.27
Ship width (cm)24.13
Country of OriginUS

Product Variants

ProductModelHeightDepthTypeReceptacle LeftCircuit Breaker Position 1Circuit Breaker Position 2Feed TypeReceptacle RightPrice
EATON CH5G5G5GPXTZ | BJ8JGB CH5G5G5GPXTZ66"7 1/4"Ground Fault-----€2,297.28
RFQ
EATON CHU1G5G4GPXTZ | BJ8LHM CHU1G5G4GPXTZ39.9"6 4/5"UnmeteredNEMA 14-50RGround FaultGround FaultTopNEMA TT-30R€2,825.94
EATON CHU1G5GS | BJ8LHY CHU1G5GS17.1"4.3"UnmeteredNEMA 14-50RGround FaultGround FaultTopNone€1,707.31
EATON CHU1G6G4GSX | BJ8LJA CHU1G6G4GSX17.1"4.3"UnmeteredNEMA 14-50RGround FaultGround FaultTopNEMA TT-30R€1,939.73
EATON CHU1G6G4GP | BJ8LJC CHU1G6G4GP39.9"6 4/5"UnmeteredNEMA 14-50RGround FaultGround FaultTopNEMA TT-30R€1,815.86
EATON CHU1G6G4GS | BJ8LJF CHU1G6G4GS17.1"4.3"UnmeteredNEMA 14-50RGround FaultGround FaultTopNEMA TT-30R€1,965.27
EATON CHU1G6G3GPXTZ | BJ8LJL CHU1G6G3GPXTZ39.9"6 4/5"UnmeteredNEMA 14-50RGround FaultGround FaultTopNEMA 14-30R€3,584.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHU1N8N8NPX Unmetered Power Outlet Pedestal, 125/250 VAC, 20/50 A
€1,661.34 /unit