Flat Shipping

Flat Shipping at €24.99 + VAT

EKLIND 17322 Ball End Hex Key Set Graduated L-shaped | AB8VWQ 29RU70

EKLIND 17322 Ball End Hex Key Set Graduated L-shaped

Item: AB8VWQ Model: 17322Cross Ref: 29RU70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Hex Key Set
Arm Length2.84" to 6.58"
Arm TypeLong
Blade MaterialAlloy Steel
FinishBright
Handle MaterialSteel
Handle TypeL Handle
Measurement TypeSAE
Number Of Pieces22
Tether CapableStandard Tool
Container FeaturesIndexed
Container TypePlastic Holder
Corrosion ResistantYes
Driver MaterialAlloy Steel
End ShapeHex
Fastener HoldingNo
Grip StylePlain
InsulatedNo
Key ShapeL
Length FamilyExtra Long
MaterialSteel
Non-magneticNo
Non-sparkingNo
Number Of Ball Ends1
Number Of Tips2
Overall Length8 11/16"
StandardsANSI B18.3M, ASME B18.3, GGG-K-275D
Tether ReadyNo
Tip Size0.05", 1.5 mm, 1/16", 1/4", 1/8", 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16", 3/32", 3/8", 4 mm, 5 mm, 5/16", 5/32", 5/64", 6 mm, 7/32", 7/64", 8 mm, 9/64"

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)2.03
Ship length (cm)27.18
Ship width (cm)17.53
HS code8204110060
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesMeasurement TypeFinishLength FamilyHandle MaterialHandle TypeTether CapableArm LengthPrice
EKLIND 13609 Ball End Hex Key Set 1.5 - 10mm L-shaped | AA8YJV 1ATF7 136099Metric--Alloy SteelL HandleStandard Tool3" to 6.6"€26.79
EKLIND 17313 Ball End Hex Key Set 2.84-6.75 Inch L-shaped | AB8VWR 29RU71 1731313-Nickel PlatedExtra LongSteelL HandleStandard Tool2.84" to 6.75"€35.86
EKLIND 13213 Ball End Hex Key Set 0.050 - 3/8 Inch Long | AC8GPN 3A594 1321313SAE--Alloy SteelL HandleStandard Tool2.8" to 6.8"€27.87
EKLIND 13211 Ball End Hex Key Set 0.050-1/4 Inch L-shaped | AD6YXV 4CR56 1321111SAE--Alloy SteelL HandleStandard Tool2.8" to 5.3"€21.02
EKLIND 13222 Ball End Hex Key Set 0.050-10mm L-shaped | AD6YXW 4CR58 1322222Metric, SAE--Alloy SteelL HandleStandard Tool2.8" to 6.8"€47.53
EKLIND 13607 Ball End Hex Key Set 1.5 - 6mm L-shaped | AD6YXX 4CR59 136077Metric--Alloy SteelL HandleStandard Tool3" to 5.4"€13.77
EKLIND 13212 Ball End Hex Key Set 0.050-5/16 Inch Long | AD9EBB 4RB73 1321212SAEBlack OxideLongAlloy SteelL HandleStandard Tool2.84" to 6"€17.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EKLIND 17322 Ball End Hex Key Set Graduated L-shaped
€74.75 /unit