EATON CHM1N7N4NS | BJ8KHE

EATON CHM1N7N4NS Pedestal Mount Metered, Metered-Ring

Item: BJ8KHE Model: CHM1N7N4NS
In Stock

Get it by Tuesday, Jun 17

€1,201.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Box
Circuit Breaker Position 1Non Ground Fault
Circuit Breaker Position 2Non-Ground Fault
Circuit Breaker Position 3Non Ground Fault
Feed TypeTop
Height7 1/2"
Length31"
MountingSurface
Number Of Circuits4
Product NameEaton Pedestal Mount Metered
Receptacle CenterNEMA 5-20R2GFI
Receptacle LeftNEMA 14-50R
Receptacle RightNEMA TT-30R
TypeMetered-ring
Utility ApprovalsAZ , Salt River Project (SRP)
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width10"

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)19.05
Ship length (cm)78.74
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelTypeHeightMountingAmpsColorPrice
EATON MHR100P7N | BH4XUY MHR100P7NMetered-ringless6 1/2"---€2,584.59
RFQ
EATON MPO-53 | BH4YWX MPO-53Metered-ring7 7/8"Surface--€3,099.18
RFQ
EATON 1009846CH | BJ4QWF 1009846CH-64"-300A-€9,983.17
RFQ
EATON CH523359 | BJ8JFB CH523359Metered-ringless1"Surface---
RFQ
EATON CHM1G6GS | BJ8KEQ CHM1G6GSMetered-ring7 4/5"Surface--€1,640.91
EATON CHM1G6G5GSX | BJ8KET CHM1G6G5GSXMetered-ring7 4/5"Surface--€2,903.83
EATON CHM1G6G6GS | BJ8KEU CHM1G6G6GSMetered-ring7 4/5"Surface--€2,281.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHM1N7N4NS Pedestal Mount Metered, Metered-Ring
€1,201.62 /unit