EATON CHM1N1NSXU | BJ8KFG

EATON CHM1N1NSXU Metered Power Outlet Pedestal, 125/250 VAC, 50A, NEMA 3R Enclosure

Item: BJ8KFG Model: CHM1N1NSXU
In Stock

Get it by Tuesday, Jun 17

€1,712.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Box
Circuit Breaker Position 1Non Ground Fault
Circuit Breaker Position 2Non-Ground Fault
Circuit Breaker Position 3None
Feed TypeBottom
Height31"
Length7 1/4"
MountingSurface
Number Of Circuits6
Product NameEaton Pedestal Mount Metered
Receptacle CenterNEMA 14-50R
Receptacle LeftNEMA 14-50R
Receptacle RightNone
TypeMetered-ring
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width10"

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)78.74
Ship length (cm)18.42
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelTypeHeightMountingAmpsColorPrice
EATON MHR100P7N | BH4XUY MHR100P7NMetered-ringless6 1/2"---€2,584.59
RFQ
EATON MPO-53 | BH4YWX MPO-53Metered-ring7 7/8"Surface--€3,099.18
RFQ
EATON 1009846CH | BJ4QWF 1009846CH-64"-300A-€9,983.17
RFQ
EATON CH523359 | BJ8JFB CH523359Metered-ringless1"Surface---
RFQ
EATON CHM1G6GS | BJ8KEQ CHM1G6GSMetered-ring7 4/5"Surface--€1,640.91
EATON CHM1G6G5GSX | BJ8KET CHM1G6G5GSXMetered-ring7 4/5"Surface--€2,903.83
EATON CHM1G6G6GS | BJ8KEU CHM1G6G6GSMetered-ring7 4/5"Surface--€2,281.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHM1N1NSXU Metered Power Outlet Pedestal, 125/250 VAC, 50A, NEMA 3R Enclosure
€1,712.40 /unit