EATON CHLD3400T56W | BJ8KCM

EATON CHLD3400T56W Molded Case Circuit Breaker, Electronic Lsig Trip Type, 3-Pole, 400A, 600 Vac, 250 Vdc

Item: BJ8KCM Model: CHLD3400T56W
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height8 1/4"
Length4.06"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)20.96
Ship length (cm)10.31
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON CHLD3125T52WPN | BJ8KAN CHLD3125T52WPNCHLD3125T52WPN-
RFQ
EATON CHLD3125T56WZG | BJ8KAW CHLD3125T56WZGCHLD3125T56WZG-
RFQ
EATON CHLD3125T107W | BJ8KAX CHLD3125T107WCHLD3125T107W-
RFQ
EATON CHLD3125T56WPN | BJ8KAY CHLD3125T56WPNCHLD3125T56WPN-
RFQ
EATON CHLD3125T52WZGP | BJ8KAZ CHLD3125T52WZGPCHLD3125T52WZGP-
RFQ
EATON CHLD3125T57W | BJ8KBA CHLD3125T57WCHLD3125T57W-
RFQ
EATON CHLD3125T57WZG | BJ8KBB CHLD3125T57WZGCHLD3125T57WZG-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHLD3400T56W Molded Case Circuit Breaker, Electronic Lsig Trip Type, 3-Pole, 400A, 600 Vac, 250 Vdc