EATON CHH3200 Circuit Breaker Feed-thru 200 Amp 240vac 3p 100kaic@240v | AG8MNA

EATON CHH3200 Circuit Breaker Feed-thru 200 Amp 240vac 3p 100kaic@240v

Item: AG8MNA Model: CHH3200
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Aic Rating100 kAIC @ 240V
Frame TypeCHH
Number Of Poles3
Voltage240V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 4.1
Ship height (cm)21.08
Ship length (cm)30.48
Ship width (cm)22.35

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeAmpsVoltageFrame TypeAic RatingVoltage TypeTypePrice
EATON CCH2100 Circuit Breaker Feed-thru 100 Amp 240vac 2p 22kaic@240v | AG8MHX CCH21002--240VCC22 kAIC @ 240VAC--
RFQ
EATON CCH2125 Circuit Breaker Feed-thru 125 Amp 240vac 2p 22kaic@240v | AG8MHY CCH21252--240VCC22 kAIC @ 240VAC--
RFQ
EATON CCH2150 Circuit Breaker Feed-thru 150 Amp 240vac 2p 22kaic@240v | AG8MHZ CCH21502--240VCC22 kAIC @ 240VAC--
RFQ
EATON CCH2175 Circuit Breaker Feed-thru 175 Amp 240vac 2p 22kaic@240v | AG8MJA CCH21752--240VCC22 kAIC @ 240VAC--
RFQ
EATON CCH2200 Circuit Breaker Feed-thru 200 Amp 240vac 2p 22kaic@240v | AG8MJB CCH22002--240VCC22 kAIC @ 240VAC--
RFQ
EATON CCH3100 Circuit Breaker Feed-thru 100 Amp 240vac 3p 22kaic@240v | AG8MJC CCH31003CC-240V---Molded Case Breaker€1,841.81
EATON CCH3125 Circuit Breaker Feed-thru 125 Amp 240vac 3p 22kaic@240v | AG8MJD CCH31253CC-240V---Molded Case Breaker€5,855.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHH3200 Circuit Breaker Feed-thru 200 Amp 240vac 3p 100kaic@240v