EATON CCH3125 Circuit Breaker Feed-thru 125 Amp 240vac 3p 22kaic@240v | AG8MJD

EATON CCH3125 Molded Case Circuit Breaker, Type Cc, 3-Pole, 125A, 240V, 100 Kaic

Item: AG8MJD Model: CCH3125
In Stock

Get it by Thursday, Jun 12

€5,855.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating125A
Circuit Breaker TypeCC
FeaturesHigh Interrupting Capacity
For Use WithType ECC Unit Enclosures
Height5 1/5"
Interrupt Rating100 kAIC
Length7.7"
NotesSuitable For Use As Main Breaker
Number Of Poles3
TypeMolded Case Breaker
Voltage240V
WarrantyLimited Lifetime Residential, 1 Year Commercial
Width5.7"
Wire Size#2/0 AWG to 300 kcmil

Shipping Info:

Ship weight (kg) 1.89
Ship height (cm)13.21
Ship length (cm)19.56
Ship width (cm)14.48
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeAmpsVoltageFrame TypeAic RatingVoltage TypeTypePrice
EATON CCH2100 Circuit Breaker Feed-thru 100 Amp 240vac 2p 22kaic@240v | AG8MHX CCH21002--240VCC22 kAIC @ 240VAC--
RFQ
EATON CCH2125 Circuit Breaker Feed-thru 125 Amp 240vac 2p 22kaic@240v | AG8MHY CCH21252--240VCC22 kAIC @ 240VAC--
RFQ
EATON CCH2150 Circuit Breaker Feed-thru 150 Amp 240vac 2p 22kaic@240v | AG8MHZ CCH21502--240VCC22 kAIC @ 240VAC--
RFQ
EATON CCH2175 Circuit Breaker Feed-thru 175 Amp 240vac 2p 22kaic@240v | AG8MJA CCH21752--240VCC22 kAIC @ 240VAC--
RFQ
EATON CCH2200 Circuit Breaker Feed-thru 200 Amp 240vac 2p 22kaic@240v | AG8MJB CCH22002--240VCC22 kAIC @ 240VAC--
RFQ
EATON CCH3100 Circuit Breaker Feed-thru 100 Amp 240vac 3p 22kaic@240v | AG8MJC CCH31003CC-240V---Molded Case Breaker€1,841.81
EATON CCH3150 Circuit Breaker Feed-thru 150 Amp 240vac 3p 22kaic@240v | AG8MJE CCH31503CC-240V---Molded Case Breaker€6,689.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CCH3125 Molded Case Circuit Breaker, Type Cc, 3-Pole, 125A, 240V, 100 Kaic
€5,855.04 /unit