Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON CHH2150 Circuit Breaker Feed-thru 150 Amp 240vac 2p 100kaic@240v | AG8MMF

EATON CHH2150 Circuit Breaker Feed-thru 150 Amp 240vac 2p 100kaic@240v

Item: AG8MMF Model: CHH2150
In Stock : 2 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,795.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating150A
For Use WithType CH Loadcenters
Height5 1/2"
Interrupt Rating100 kAIC
Length9"
Main Circuit BreakerCH
Mounting TypeBolt-on
Number Of Poles2
Voltage240V
Width4 1/2"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)13.97
Ship length (cm)22.86
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeAmpsVoltageFrame TypeAic RatingVoltage TypeTypePrice
EATON CCH2100 Circuit Breaker Feed-thru 100 Amp 240vac 2p 22kaic@240v | AG8MHX CCH21002--240VCC22 kAIC @ 240VAC--
RFQ
EATON CCH2125 Circuit Breaker Feed-thru 125 Amp 240vac 2p 22kaic@240v | AG8MHY CCH21252--240VCC22 kAIC @ 240VAC--
RFQ
EATON CCH2150 Circuit Breaker Feed-thru 150 Amp 240vac 2p 22kaic@240v | AG8MHZ CCH21502--240VCC22 kAIC @ 240VAC--
RFQ
EATON CCH2175 Circuit Breaker Feed-thru 175 Amp 240vac 2p 22kaic@240v | AG8MJA CCH21752--240VCC22 kAIC @ 240VAC--
RFQ
EATON CCH2200 Circuit Breaker Feed-thru 200 Amp 240vac 2p 22kaic@240v | AG8MJB CCH22002--240VCC22 kAIC @ 240VAC--
RFQ
EATON CCH3100 Circuit Breaker Feed-thru 100 Amp 240vac 3p 22kaic@240v | AG8MJC CCH31003CC-240V---Molded Case Breaker€1,841.81
EATON CCH3125 Circuit Breaker Feed-thru 125 Amp 240vac 3p 22kaic@240v | AG8MJD CCH31253CC-240V---Molded Case Breaker€5,855.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHH2150 Circuit Breaker Feed-thru 150 Amp 240vac 2p 100kaic@240v
€1,795.60 /unit