EATON CHFEP115 | BJ8JUR

EATON CHFEP115 Circuit Breaker, 15 A, 10 Kaic, 1 Pole, 120/240 V, Chfep, 30 Ma

Item: BJ8JUR Model: CHFEP115
In Stock

Get it by Tuesday, Jun 17

€471.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Protector
Amps Rating15A
Circuit ProtectionGround Fault Circuit Interrupter
Height6 1/2"
IndicatorsGFI
Interrupt Rating10 Kaic
Length7 1/4"
Main Circuit BreakerCHFEP
NotesSwitching Duty Rated, HACR Rated
Number Of Poles1
Protection Type30 mA
Special FeaturesTrip Flag
TypeGround Fault Equipment Protector
Voltage Rating120/240V
WarrantyLimited Lifetime
Width6 3/4"

Shipping Info:

Ship weight (kg) 1.2555
Ship height (cm)16.51
Ship length (cm)18.42
Ship width (cm)17.15
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON CH215EPD | BJ8HRJ CH215EPDType Ch Loadcenters€558.13
EATON CH220EPD | BJ8HTA CH220EPDType Ch Loadcenters€613.29
EATON CH230EPD | BJ8HTR CH230EPDType Ch Loadcenters€653.24
EATON CH230EPDT3 | BJ8HUB CH230EPDT3Type Ch Loadcenters-
RFQ
EATON CH245EPD | BJ8HUT CH245EPDType Ch Loadcenters-
RFQ
EATON CH240EPD | BJ8HUX CH240EPDType Ch Loadcenters€613.29
EATON CH260EPD | BJ8HWT CH260EPDType Ch Loadcenters€658.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHFEP115 Circuit Breaker, 15 A, 10 Kaic, 1 Pole, 120/240 V, Chfep, 30 Ma
€471.00 /unit