Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON CH230EPD | BJ8HTR

EATON CH230EPD Circuit Breaker, 30 A, 10 Kaic, 2 Pole, 120/240 V, #14-6 Awg Cu/Al

Item: BJ8HTR Model: CH230EPD
In Stock : 30 Units

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€762.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Protector
Amps Rating30A
Circuit ProtectionGround Fault Circuit Interrupter
For Use WithType Ch Loadcenters
Height4 1/2"
IndicatorsGFI
Interrupt Rating10 Kaic
Length5 3/5"
Main Circuit BreakerCH
NotesTwo-Pole 120/240V Common Trip Requires Two 3/4-Inch Spaces
Number Of Poles2
Special FeaturesEquipment Protector
TypeGround Fault Equipment Protector
Voltage Rating120/240V
WarrantyLimited Lifetime Residential, 1 Year Commercial
Width3"
Wire Size#14 AWG to 6 AWG

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)11.43
Ship length (cm)14.22
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON CH215EPD | BJ8HRJ CH215EPDType Ch Loadcenters€558.13
EATON CH220EPD | BJ8HTA CH220EPDType Ch Loadcenters€613.29
EATON CH230EPDT3 | BJ8HUB CH230EPDT3Type Ch Loadcenters-
RFQ
EATON CH245EPD | BJ8HUT CH245EPDType Ch Loadcenters-
RFQ
EATON CH240EPD | BJ8HUX CH240EPDType Ch Loadcenters€613.29
EATON CH260EPD | BJ8HWT CH260EPDType Ch Loadcenters€658.05
EATON CH250EPD | BJ8HWU CH250EPDType Ch Loadcenters-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CH230EPD Circuit Breaker, 30 A, 10 Kaic, 2 Pole, 120/240 V, #14-6 Awg Cu/Al
€762.12 /unit