Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON CHFAFGF120PN | BJ8JUB

EATON CHFAFGF120PN Ground Fault Circuit Breaker, Ch Breaker, Plug-On Neutral, 20 A, 10 Kaic, 1-Pole

Item: BJ8JUB Model: CHFAFGF120PN
In Stock : 166 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€132.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating20A
Circuit Breaker TypeCH
FeaturesPlug-On Neutral
Height3/4"
Interrupt Rating10 kAIC
Length3"
Number Of Poles1
TypeArc Fault / Ground Fault Circuit Breakers
Weight0.45 lbs.
Width2"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)1.91
Ship length (cm)7.62
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesPrice
EATON CHFAFGF115CS | BJ8JTP CHFAFGF115CSCH1€651.26
EATON CHFAFGF115 | BJ8JTR CHFAFGF115CH1€122.32
EATON CHFAFGF115PN | BJ8JTY CHFAFGF115PNCH1€113.77
EATON CHFAFGF120 | BJ8JTZ CHFAFGF120CH1-
RFQ
EATON CHFAFGF120CS | BJ8JUC CHFAFGF120CSCH1€651.26
EATON CHFP115DF Circuit Breaker, 120V, 15 Ampere, 1 Pole | CE6GJE CHFP115DFCH1€73.95
EATON CHFP120DF Circuit Breaker, 120V, 20 Ampere, 1 Pole | CE6GJF CHFP120DFCH1€80.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHFAFGF120PN Ground Fault Circuit Breaker, Ch Breaker, Plug-On Neutral, 20 A, 10 Kaic, 1-Pole
€132.73 /unit