Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 44986  | CX7EMU

CHICAGO-LATROBE 44986 Jobber Length Drill Bit, #16 Size, 2-3/16 Inch Flute Length, 3-3/8 Inch Length

Item: CX7EMU Model: 44986Cross Ref: 434D70
Limited Availability
€13.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
ApplicationStainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeHeavy Duty
Helix Angle+21° to +34°
Left/right HandRight
MaterialCobalt
Max. Drilling Depth1 5/8"
Primary Material ApplicationHi-Temp Alloy, Stainless Steel, Steel
Primary Material Application Iso CodeM, P, S
Sheeter DrillNo
Spiral DirectionRight Hand
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Point Length0.0367"
Finish - MachiningTiAlN
Flute Length2 3/16"
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth1 5/8"
Measurement SystemWire
Overall Length3 3/8"
Shank Type - MachiningStraight
StandardsNAS 907 TYPE J

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)8.57
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 44986 Jobber Length Drill Bit, #16 Size, 2-3/16 Inch Flute Length, 3-3/8 Inch Length
€13.32 /unit