EATON CH424PM300 | BJ8JCN

EATON CH424PM300 Standard Main Breaker Load Centre, 120/240 VAC, 300A, 42P, 25 kA Interrupt, 1-Phase

Item: BJ8JCN Model: CH424PM300
In Stock

Get it by Tuesday, Jun 10

€5,968.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Amps Rating300A
Bus MaterialCopper
Enclosure MaterialMetal
Feed TypeTop/Bottom
Height6"
Interrupt Rating25 Kaic
Length54.38"
No. Of Wires4
NotesAll Main Circuit Breaker Load Centers Are Listed For Use As Service Entrance Equipment. Ground Bar Kits Priced Separately.
Number Of Circuits42
Number Of Spaces42
Special FeaturesStandard
TypeMain Breaker
Voltage Rating120/240V
WarrantyLimited Lifetime
Width21"
Wire Size750,300 kcmil

Shipping Info:

Ship weight (kg) 9.585
Ship height (cm)15.24
Ship length (cm)138.13
Ship width (cm)53.34
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON CH18B100C | BJ8HQE CH18B100CCH18B100C€287.42
EATON CH22B100CRN | BJ8HTP CH22B100CRNCH22B100CRN€493.06
EATON CH22B100V | BJ8HTY CH22B100VCH22B100V€292.05
EATON CH30B125R | BJ8HXV CH30B125RCH30B125R€797.25
EATON CH30B3150L | BJ8HXZ CH30B3150LCH30B3150L€1,270.76
EATON CH30B100R | BJ8HYB CH30B100RCH30B100R€467.70
EATON CH30B3200R | BJ8HYC CH30B3200RCH30B3200R€1,698.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CH424PM300 Standard Main Breaker Load Centre, 120/240 VAC, 300A, 42P, 25 kA Interrupt, 1-Phase
€5,968.53 /unit