EATON CH18B100C | BJ8HQE

EATON CH18B100C Main Breaker Loadcenter, 120/240 VAC, 100A, 18P, 10 kA Interrupt, 1-Phase

Item: BJ8HQE Model: CH18B100C
In Stock

Get it by Thursday, Jun 12

€287.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Amps Rating100A
Bus MaterialCopper
Enclosure MaterialMetal
Feed TypeTop/Bottom
Height3 22/25"
Interrupt Rating10 Kaic
Length21"
No. Of Wires3
NotesLoad Center Can Be Overhead Or Underground Fed By Rotating The Enclosure And Trim 180 Degrees.
Number Of Circuits18
Number Of Spaces18
TypeMain Breaker
WarrantyLimited Lifetime
Width14.31"
Wire Size#6 AWG to 1/0 AWG

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)9.86
Ship length (cm)53.34
Ship width (cm)36.35
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON CH22B100CRN | BJ8HTP CH22B100CRNCH22B100CRN€493.06
EATON CH22B100V | BJ8HTY CH22B100VCH22B100V€292.05
EATON CH30B125R | BJ8HXV CH30B125RCH30B125R€797.25
EATON CH30B3150L | BJ8HXZ CH30B3150LCH30B3150L€1,270.76
EATON CH30B100R | BJ8HYB CH30B100RCH30B100R€467.70
EATON CH30B3200R | BJ8HYC CH30B3200RCH30B3200R€1,698.23
EATON CH30B3150R | BJ8HYD CH30B3150RCH30B3150R€1,698.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CH18B100C Main Breaker Loadcenter, 120/240 VAC, 100A, 18P, 10 kA Interrupt, 1-Phase
€287.42 /unit