EATON CH30L3150D | BJ8HYN

EATON CH30L3150D Main Lug Load Center, 3 Phase, 208Y/120/240 VAC, 150A, 30P, 10 kA Interrupt

Item: BJ8HYN Model: CH30L3150D
In Stock

Get it by Tuesday, Jun 10

€371.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Amps Rating150A
Bus MaterialCopper
Enclosure MaterialMetallic
Feed TypeTop/Bottom
Height3 22/25"
Interrupt Rating35 kAIC
Length29.13"
NotesFurnished With Hub Closure Plates.
Number Of Circuits30
Number Of Spaces30
Number Of Wires4
Special FeaturesStandard
TypeMain Lug Only
WarrantyLimited Lifetime
Width14.31"
Wire Size#4 AWG to 300 kcmil

Shipping Info:

Ship weight (kg) 8.217
Ship height (cm)9.86
Ship length (cm)73.99
Ship width (cm)36.35
Country of OriginUS

Product Variants

ProductModelHeightBus MaterialNumber Of PolesEnclosure MaterialPrice
EATON TT120SLGNM | BH7TJX TT120SLGNM3 1/2"Aluminum--€46.77
EATON TT120FLGNM | BH7TKG TT120FLGNM3 1/2"Aluminum--€46.77
EATON CH12L125B | BJ8HKV CH12L125B3 22/25"Copper-Metallic€127.69
EATON CH12L125RP | BJ8HLE CH12L125RP3 22/25"Copper-Metallic€251.06
EATON CH12L3125B | BJ8HLG CH12L3125B16 3/4"Copper-Metallic€212.28
EATON CH12L3125R | BJ8HLJ CH12L3125R5.19"Copper-Metallic€341.19
EATON CH18L3125R | BJ8HPX CH18L3125R5.19"Copper-Metallic€433.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CH30L3150D Main Lug Load Center, 3 Phase, 208Y/120/240 VAC, 150A, 30P, 10 kA Interrupt
€371.73 /unit