EATON CH2L125RSE2P | BJ8HXD

EATON CH2L125RSE2P Standard Main Lug Load Center, 120/240 VAC, 125A, 2P, 25 kA Interrupt

Item: BJ8HXD Model: CH2L125RSE2P
In Stock

Get it by Tuesday, Jun 10

€147.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Amps Rating125A
Bus MaterialCopper
Enclosure MaterialMetallic
Feed TypeOverhead
Height3.13"
Interrupt Rating25 kAIC
Length9 1/2"
NotesRainproof Panels Are Finished With Hub Closure Plates. For Use As Service Entrance Applications Only. Neutral/Ground Holes (6) #14-6 And (3) #14-2/0 Wag Cu/Al.
Number Of Circuits2
Number Of Poles2
Number Of Spaces2
Number Of Wires3
Special FeaturesStandard
TypeMain Lug Only
Voltage Rating120/240V
WarrantyLimited Lifetime
Width4 1/2"
Wire Size#1 AWG to 4/0 AWG

Shipping Info:

Ship weight (kg) 3.231
Ship height (cm)7.95
Ship length (cm)24.13
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelHeightBus MaterialNumber Of PolesEnclosure MaterialPrice
EATON TT120SLGNM | BH7TJX TT120SLGNM3 1/2"Aluminum--€46.77
EATON TT120FLGNM | BH7TKG TT120FLGNM3 1/2"Aluminum--€46.77
EATON CH12L125B | BJ8HKV CH12L125B3 22/25"Copper-Metallic€127.69
EATON CH12L125RP | BJ8HLE CH12L125RP3 22/25"Copper-Metallic€251.06
EATON CH12L3125B | BJ8HLG CH12L3125B16 3/4"Copper-Metallic€212.28
EATON CH12L3125R | BJ8HLJ CH12L3125R5.19"Copper-Metallic€341.19
EATON CH18L3125R | BJ8HPX CH18L3125R5.19"Copper-Metallic€433.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CH2L125RSE2P Standard Main Lug Load Center, 120/240 VAC, 125A, 2P, 25 kA Interrupt
€147.45 /unit