EATON CE15SN3B | BJ8HDP

EATON CE15SN3B Freedom Non-Reversing Iec Contactor, 220/240 VAC V Coil, 300A, 1No-1Nc Contact, 3P

Item: BJ8HDP Model: CE15SN3B
In Stock

Get it by Thursday, Jun 12

€8,114.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating300A
Coil Voltage220-240V AC
Contact Configuration1 NC, 1 NO
Continuous Amps Rating300A
Frame Size810
Frequency50-60 Hz
Frequency Rating50-60 Hz
Height9.11"
Length7 1/4"
Mfr. SeriesFreedom Series
Mounting TypeSide
NotesNo Enclosure
OperationNon-Reversing
Product NameEaton XT IEC contactor
RelayNo overload relay
TypeContactor
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width7.05"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)23.14
Ship length (cm)18.42
Ship width (cm)17.91
Country of OriginUS

Product Variants

ProductModelFrame SizeNumber Of PolesHeightPrice
EATON CE15SN3E | BJ8HDM CE15SN3E81039.11"€8,114.89
EATON CE15SN3A | BJ8HDQ CE15SN3A81039.11"€2,981.72
EATON CE15SN3T | BJ8HDT CE15SN3T810-9.11"€8,114.89
EATON CE15SN3L | BJ8HDY CE15SN3L810-9.11"€8,114.89
EATON CE15SN3C | BJ8HEB CE15SN3C810-9.11"€8,114.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CE15SN3B Freedom Non-Reversing Iec Contactor, 220/240 VAC V Coil, 300A, 1No-1Nc Contact, 3P
€8,114.89 /unit