EATON CE15LN3T | BJ8HCF

EATON CE15LN3T Non-Reversing Contactor, 24 VAC At 50/60 Hz V Coil, 85A, 1No Contact, 3P

Item: BJ8HCF Model: CE15LN3T
In Stock

Get it by Tuesday, Jun 17

€1,665.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating85A
Coil Voltage24V AC
Continuous Amps Rating85A
Frame Size140 mm
Frequency50-60 Hz
Frequency Rating50-60 Hz
Height7.17"
Length5.94"
Mfr. SeriesFreedom Series
Mounting TypeSteel Mounting Plate
NotesNo Enclosure
OperationNon-Reversing
Product NameEaton XT IEC contactor
RelayNo overload relay
TypeContactor
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width4 2/25"

Shipping Info:

Ship weight (kg) 3.6225
Ship height (cm)18.21
Ship length (cm)15.09
Ship width (cm)10.36
Country of OriginUS

Product Variants

ProductModelHeightFrame SizeNumber Of PolesPrice
EATON XTAE250L22A160 | BH8NQY XTAE250L22A16012"140 mm-€6,765.86
EATON XTAE250L22A220 | BH8NRA XTAE250L22A22012"140 mm-€6,765.86
EATON XTAE250L22A100 | BH8NRE XTAE250L22A10012"140 mm-€6,717.43
EATON XTAE250L22C100 | BH8NRF XTAE250L22C10012"140 mm-€7,257.04
EATON XTAE250L22A125 | BH8NRG XTAE250L22A12512"140 mm-€6,717.43
EATON XTAE250L22C220 | BH8NRH XTAE250L22C22012"140 mm-€7,298.56
EATON XTAE250L22TD160 | BH8NRJ XTAE250L22TD16012"140 mm-€6,765.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CE15LN3T Non-Reversing Contactor, 24 VAC At 50/60 Hz V Coil, 85A, 1No Contact, 3P
€1,665.87 /unit