EATON CE15JN3UB | BJ8HAJ

EATON CE15JN3UB Contactor, 60A, 24 Vac, Frame J, Steel Mounting Plate, 3-Pole, Non-Reversing

Item: BJ8HAJ Model: CE15JN3UB
In Stock

Get it by Wednesday, Jun 11

€987.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating60A
Coil Voltage24V AC
Continuous Amps Rating60A
Frame SizeJ
Frequency50 Hz
Length4.22"
Mounting TypeSteel Mounting Plate
NotesNo Enclosure
OperationNon-Reversing
Product Height4.27"
Product NameEaton XT IEC Contactor
Product Width2 14/25"
RelayNo Overload Relay
TypeContactor
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 0.954
Ship height (cm)10.85
Ship length (cm)10.72
Ship width (cm)6.5
Country of OriginUS

Product Variants

ProductModelCoil VoltageNumber Of PolesPrice
EATON CE15JN3BB | BJ8GZV CE15JN3BB220-240V AC-€987.90
EATON CE15JN2AB | BJ8GZY CE15JN2AB110-120V AC-€957.47
EATON CE15JN3AB | BJ8GZZ CE15JN3AB110-120V AC-€1,421.51
EATON CE15JN4AB | BJ8HAA CE15JN4AB110-120V AC-€1,595.31
EATON CE15JN3CB | BJ8HAB CE15JN3CB440-480V AC-€987.90
EATON CE15JN3AB-T16 | BJ8HAD CE15JN3AB-T16--€987.90
EATON CE15JNS2AB | BJ8HAE CE15JNS2AB110-120V AC-€1,051.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CE15JN3UB Contactor, 60A, 24 Vac, Frame J, Steel Mounting Plate, 3-Pole, Non-Reversing
€987.90 /unit