EATON CE15HNS2T4B | BJ8GZN

EATON CE15HNS2T4B Contactor, 140 Mm, 44A, 24 Vdc, 1No, Frame H, 2-Pole, Non-Reversing

Item: BJ8GZN Model: CE15HNS2T4B
In Stock

Get it by Wednesday, Jun 11

€1,236.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating44A
Coil Voltage24V DC
Contact Configuration1 NO
Continuous Amps Rating44A
Frame Size140 mm
Length4.22"
Mounting TypeSide
NotesNo Enclosure
OperationNon-Reversing
Product Height4.27"
Product NameEaton XT IEC Contactor
Product Width2 14/25"
RelayNo Overload Relay
TypeContactor
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 0.954
Ship height (cm)10.85
Ship length (cm)10.72
Ship width (cm)6.5
Country of OriginUS

Product Variants

ProductModelCoil VoltageNumber Of PolesPrice
EATON XTCE185H22C | BH8XXJ XTCE185H22C480-500V AC3-
RFQ
EATON XTCE185H22A | BH8XXM XTCE185H22A100-120V AC3€2,305.88
EATON XTCE185H22AD | BH8XXN XTCE185H22AD110-130V DC3€3,079.91
EATON XTCE185H22BD | BH8XXP XTCE185H22BD200-240V DC3€3,079.91
EATON XTCE185H22L | BH8XXT XTCE185H22L440-3800V AC3€2,505.73
EATON XTCE185H22B | BH8XXU XTCE185H22B190-240V AC3-
RFQ
EATON XTCE185H22W | BH8XXW XTCE185H22W42-48V AC3€2,505.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CE15HNS2T4B Contactor, 140 Mm, 44A, 24 Vdc, 1No, Frame H, 2-Pole, Non-Reversing
€1,236.95 /unit