EATON CE15HN2TB | BJ8GYX

EATON CE15HN2TB Contactor, 24 Vac, 50-60 Hz, Frame H, 2-Pole, Non-Reversing, No Overload Relay

Item: BJ8GYX Model: CE15HN2TB
In Stock

Get it by Tuesday, Jun 10

€889.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Coil Voltage24V AC
Frequency50/60 Hz
Length4"
NotesFor New Applications Refer To XTCE050D00T
OperationNon-Reversing
Product Height3 3/4"
Product NameEaton XT IEC Contactor
Product Width2.563"
RelayNo Overload Relay
TypeContactor

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)9.53
Ship length (cm)10.16
Ship width (cm)6.51
Country of OriginUS

Product Variants

ProductModelCoil VoltageNumber Of PolesPrice
EATON XTCE185H22C | BH8XXJ XTCE185H22C480-500V AC3-
RFQ
EATON XTCE185H22A | BH8XXM XTCE185H22A100-120V AC3€2,305.88
EATON XTCE185H22AD | BH8XXN XTCE185H22AD110-130V DC3€3,079.91
EATON XTCE185H22BD | BH8XXP XTCE185H22BD200-240V DC3€3,079.91
EATON XTCE185H22L | BH8XXT XTCE185H22L440-3800V AC3€2,505.73
EATON XTCE185H22B | BH8XXU XTCE185H22B190-240V AC3-
RFQ
EATON XTCE185H22W | BH8XXW XTCE185H22W42-48V AC3€2,505.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CE15HN2TB Contactor, 24 Vac, 50-60 Hz, Frame H, 2-Pole, Non-Reversing, No Overload Relay
€889.65 /unit