EATON CE15ENS3UB | BJ8GWA

EATON CE15ENS3UB Freedom Non-Reversing Iec Contactor, 24 VAC V Coil, 25A, 1No Contact, 3P

Item: BJ8GWA Model: CE15ENS3UB
In Stock

Get it by Tuesday, Jun 10

€707.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating25A
Coil Voltage24V AC
Contact Configuration1 NO
Continuous Amps Rating25A
FrameE
Frequency50 Hz
Frequency Rating50 Hz
Height2 24/25"
Length3 1/4"
Mfr. SeriesFreedom Series
Mounting TypeSide
NotesNo Enclosure
Number Of Poles3
OperationNon-Reversing
Product NameEaton XT IEC contactor
RelayNo overload relay
TypeContactor
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1 4/5"

Shipping Info:

Ship weight (kg) 0.4545
Ship height (cm)7.52
Ship length (cm)8.26
Ship width (cm)4.57
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightPrice
EATON ADCCE15ENS3AB | BJ7GXN ADCCE15ENS3AB-1"€684.88
EATON ADCCE15ENS3BB | BJ7GXR ADCCE15ENS3BB-1"€684.88
EATON CE15EN2HB | BJ8GUT CE15EN2HB22 24/25"€553.45
EATON CE15EN3BB | BJ8GUW CE15EN3BB32 24/25"€608.79
EATON CE15EN2BB | BJ8GUX CE15EN2BB22 24/25"€583.88
EATON CE15EN2TB | BJ8GUY CE15EN2TB22 24/25"€583.88
EATON CE15EN2AB | BJ8GUZ CE15EN2AB22 24/25"€583.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CE15ENS3UB Freedom Non-Reversing Iec Contactor, 24 VAC V Coil, 25A, 1No Contact, 3P
€707.02 /unit