EATON CE15DN3EB | BJ8GUD

EATON CE15DN3EB IEC Contactor, 18A, 208 Vac, 60 Hz, 18A, Frame D, 55 Mm, Steel Mounting Plate

Item: BJ8GUD Model: CE15DN3EB
In Stock

Get it by Tuesday, Jun 17

€552.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating18A
Coil Voltage208V AC
Continuous Amps Rating18A
Frame Size55 mm
Frequency60 Hz
Frequency Rating60 Hz
Height2 24/25"
Length3 1/4"
Mfr. SeriesFreedom Series
Mounting TypeSteel Mounting Plate
NotesNo Enclosure
Number Of Poles3
OperationNon-Reversing
Product NameEaton XT IEC contactor
RelayNo overload relay
TypeContactor
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1 4/5"

Shipping Info:

Ship weight (kg) 0.4545
Ship height (cm)7.52
Ship length (cm)8.26
Ship width (cm)4.57
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightFrame SizePrice
EATON XTCE040D00AD | BH8XPD XTCE040D00AD35.945"55 mm€832.99
RFQ
EATON XTCE040D00BD | BH8XPG XTCE040D00BD35.945"55 mm€614.31
RFQ
EATON XTCE040D00G | BH8XPK XTCE040D00G35.945"55 mm€531.31
RFQ
EATON XTCE040D00RD | BH8XPM XTCE040D00RD32 1/2"55 mm€614.31
RFQ
EATON XTCE040D00R | BH8XPN XTCE040D00R35.945"55 mm€531.31
RFQ
EATON XTCE040D00F | BH8XPP XTCE040D00F35.945"55 mm€488.49
RFQ
EATON XTCE040D00N | BH8XPQ XTCE040D00N35.945"55 mm€531.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CE15DN3EB IEC Contactor, 18A, 208 Vac, 60 Hz, 18A, Frame D, 55 Mm, Steel Mounting Plate
€552.06 /unit