EATON CB2533B120480GR5 | BJ8FBY

EATON CB2533B120480GR5 Pringle Bolted Pressure Contact Switch, 2500A, 1No-1Nc, 120V, 480V, Three-Wire, 3-Pole

Item: BJ8FBY Model: CB2533B120480GR5
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
Amps2500A
Contact Configuration1 NC, 1 NO
Control Voltage120V
Feed TypeBottom
Fuse ConfigurationBottom Feed
GroundingGround Fault With Control Power Transformer
Length17"
Max. Voltage480V
Nema RatingNema 1, Nema 3R, Nema 4, Nema 12
NotesOptional Ground Fault Relay, Blown Fuse Detection, Single Phase Protection, Kirk Provisions, Auxiliary Contact Provisions, Available.
Number Of Wires3
Product Height32"
Product NameEaton Pringle Bolted Pressure Contact Switch
Product Width28"
ProtectionFusible
Special FeaturesSingle-Phase Voltage Relay With Capacitor Trip Device (Spvr)
Switch TypeElectrical Trip With Charge-before-close Mechanism
System Voltage480V
TypePringle Bolted Pressure Contact Switch
Voltage480V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight235 lbs.

Shipping Info:

Ship weight (kg) 105.75
Ship height (cm)81.28
Ship length (cm)43.18
Ship width (cm)71.12
Country of OriginUS

Product Variants

ProductModelAmpsVoltageContact ConfigurationNema RatingNumber Of PolesPrice
EATON SCB4033T1204805 | BH6VBV SCB4033T12048054000A-1 NC, 1 NONema 1, Nema 3R, Nema 4, Nema 123-
RFQ
EATON SCB1233T120480GNX7 | BH6VBX SCB1233T120480GNX71200A-2 NO, 2 NCNema 1, Nema 3R, Nema 4, Nema 123-
RFQ
EATON CB0833B120208A9CT | BJ8DWW CB0833B120208A9CT800A208V-Nema 1, Nema 3R, Nema 4, Nema 12--
RFQ
EATON CB0822T110DC6005 | BJ8DXF CB0822T110DC6005800A600V1 NC, 1 NONema 1, Nema 3R, Nema 4, Nema 12-€9,389.68
EATON CB0833B120208ARCT | BJ8DXH CB0833B120208ARCT800A208V-Nema 1, Nema 3R, Nema 4, Nema 12--
RFQ
EATON CB0833B120208GRAX5 | BJ8DXK CB0833B120208GRAX5800A208V1 NC, 1 NONema 1, Nema 3R, Nema 4, Nema 12--
RFQ
EATON CB0833B120208PAXC | BJ8DXL CB0833B120208PAXC800A208V-Nema 1, Nema 3R, Nema 4, Nema 12--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CB2533B120480GR5 Pringle Bolted Pressure Contact Switch, 2500A, 1No-1Nc, 120V, 480V, Three-Wire, 3-Pole