EATON CAYBU120110DM | BJ8DUK

EATON CAYBU120110DM Unmetered Power Outlet Pedestal, 20/30 A, 2/0 AWG Wire

Item: BJ8DUK Model: CAYBU120110DM
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemUnmetered Surface Power Outlet
BusMechanical Lug 2/0
Height16"
Length21"
Lens ColorAmber
Notes20A GFIS Not Metered
Special FeaturesIncludes Photocell, Stand, (1) 1/4-Turn Ball Valves With 3/4-Inch Hose Bibs, (1) Phone Jack, (1) Cable Tv Jack
TypeNP Camp Mate - Unmetered
WarrantyLimited Lifetime Warranty On Housing
Wattage7 W
Width11"

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)40.64
Ship length (cm)53.34
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON RDYBU000000M | BH6PRB RDYBU000000M-€1,780.18
RFQ
EATON RDYBU14030DM | BH6PRC RDYBU14030DM29"€1,636.60
EATON RDYBU100000M | BH6PRE RDYBU100000M-€1,982.63
RFQ
EATON RDYBU12010DM | BH6PRM RDYBU12010DM-€2,379.94
RFQ
EATON HDYBU000000C | BH9XKN HDYBU000000C14"€1,551.98
EATON HDYBU100300S | BH9XKT HDYBU100300S29"€1,492.58
EATON HDYBU12010DC | BH9XKU HDYBU12010DC14"€2,194.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CAYBU120110DM Unmetered Power Outlet Pedestal, 20/30 A, 2/0 AWG Wire