EATON C65DRD2301T | BJ8DMH

EATON C65DRD2301T Definite Purpose Contactor, 30A, Quick Connection, 24 Vdc, 2-Pole, 40A, Reversing

Item: BJ8DMH Model: C65DRD2301T
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemDefinite Purpose Contactor
Amps Range15-50A
Amps Rating30A
Coil Voltage24V DC
ConnectionQuick
Enclosure TypeOpen With DIN Rail Mounting Adapter
Inductive Full Load30A
Length3.35"
ModelContactor
Number Of Poles2, 3
Product Height3 3/4"
Product NameEaton Definite Purpose Contactor
Product Width5"
Resistive Load40A
TerminalsScrew/pressure Plate And Quick Connect Terminals (side-by-side)
TypeReversing
Warranty1 yr.

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)9.53
Ship length (cm)8.51
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCoil VoltagePrice
EATON E1C25DNB250A | BJ2QCD E1C25DNB250A2, 3110-120V AC€494.92
EATON C25BNB220H | BJ7XAE C25BNB220H-277V AC-
RFQ
EATON C25BNB220T-84 | BJ7XAF C25BNB220T-84-24V AC€100.52
EATON C25BNB220C | BJ7XAH C25BNB220C-440-480V AC-
RFQ
EATON C25BNB230C | BJ7XAL C25BNB230C-440-480V AC€93.89
EATON C25BNB225C | BJ7XAM C25BNB225C-440-480V AC-
RFQ
EATON C25BNB230T-84 | BJ7XAR C25BNB230T-84-24V AC€136.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C65DRD2301T Definite Purpose Contactor, 30A, Quick Connection, 24 Vdc, 2-Pole, 40A, Reversing