Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON C4411 | BJ8CXQ

EATON C4411 Remote User Interface and Display, Remote Display

Item: BJ8CXQ Model: C4411Cross Ref: 5RAD8
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€737.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Depth6"
For Use WithC441 - Motor Insight Overload Relay
Length3.9"
Module FunctionRemote Display
Product Height3/5"
Product Width2.7"
Height0.6"
IncludesRemote Display Kit for C441, NEMA 1 and 12 rated
StandardsCE CERTIFIED, CSA CERTIFIED, CULUS LISTED, EN 60947-4-1, NEMA, ROHS COMPLIANT, UL 1053, UL 508
Width2.7"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)1.52
Ship length (cm)9.91
Ship width (cm)6.86
Country of OriginUS

Product Variants

ProductModelDepthPrice
EATON C4413 | BJ8CXT C4413-€386.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C4411 Remote User Interface and Display, Remote Display
€737.68 /unit