Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON C440B2A100SAX | BJ8CWY

EATON C440B2A100SAX Electronic Overload Relay, 20/100A, Class 10/20/30, Ground Fault

Item: BJ8CWY Model: C440B2A100SAXCross Ref: 810WC1
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€715.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOverload Relay
Frame Size55 mm
Height4.13"
Length5 13/25"
Overload Range20-100A
Product NameEaton C440 electronic overload relay
Rated Short-time Withstand AmpsManual Auto
Special FeaturesGround Fault Sensing
Trip TypeSelectable 10A, Class 10, 20, 30
TypeElectronic Overload Relay
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.87 lbs.
Width2.21"

Shipping Info:

Ship weight (kg) 0.3915
Ship height (cm)10.49
Ship length (cm)14.02
Ship width (cm)5.61
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON C396A2AP05SELDC | BJ8CLE C396A2AP05SELDC2 1/5"Electronic Overload Relay€718.71
EATON C440A1A005SAX-84 | BJ8CRE C440A1A005SAX-8414 1/2"-€300.45
EATON C440A1A005SF00 | BJ8CRK C440A1A005SF003 4/5"Electronic Overload Relay€172.01
EATON C440A1A005SAX | BJ8CRL C440A1A005SAX3 4/5"Electronic Overload Relay€236.13
EATON C440A1A005SF1-84 | BJ8CRN C440A1A005SF1-8414 1/2"-€280.55
EATON C440A1A005SF0 | BJ8CRQ C440A1A005SF03 4/5"Electronic Overload Relay€465.27
EATON C440A1A005SF1C | BJ8CRR C440A1A005SF1C3 4/5"Electronic Overload Relay€259.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C440B2A100SAX Electronic Overload Relay, 20/100A, Class 10/20/30, Ground Fault
€715.33 /unit