EATON C440A2A045SF1 | BJ8CVL

EATON C440A2A045SF1 Electronic Overload Relay, 9/45A, 1NO-1NC Contact, Ground Fault

Item: BJ8CVL Model: C440A2A045SF1
In Stock

Get it by Tuesday, Jun 17

€880.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOverload Relay
Frame Size45 mm
Height3 4/5"
Length4 8/25"
Overload Range9-45A
Product NameEaton C440 electronic overload relay
Rated Short-time Withstand AmpsManual Auto
SizeFreedom Size 1
Special FeaturesGround Fault Sensing
Trip TypeSelectable 10A, Class 10, 20, 30
TypeElectronic Overload Relay
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1 4/5"

Shipping Info:

Ship weight (kg) 0.3915
Ship height (cm)9.65
Ship length (cm)10.97
Ship width (cm)4.57
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON C396A2AP05SELDC | BJ8CLE C396A2AP05SELDC2 1/5"Electronic Overload Relay€718.71
EATON C440A1A005SAX-84 | BJ8CRE C440A1A005SAX-8414 1/2"-€300.45
EATON C440A1A005SF00 | BJ8CRK C440A1A005SF003 4/5"Electronic Overload Relay€172.01
EATON C440A1A005SAX | BJ8CRL C440A1A005SAX3 4/5"Electronic Overload Relay€236.13
EATON C440A1A005SF1-84 | BJ8CRN C440A1A005SF1-8414 1/2"-€280.55
EATON C440A1A005SF0 | BJ8CRQ C440A1A005SF03 4/5"Electronic Overload Relay€465.27
EATON C440A1A005SF1C | BJ8CRR C440A1A005SF1C3 4/5"Electronic Overload Relay€259.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C440A2A045SF1 Electronic Overload Relay, 9/45A, 1NO-1NC Contact, Ground Fault
€880.89 /unit