EATON C400GK32B | BJ8CMX

EATON C400GK32B Selector Switch, 240 VAC, 60 Hz, Nema 1, Hand/Off/Auto Legend

Item: BJ8CMX Model: C400GK32B
In Stock

Get it by Tuesday, Jun 10

€1,158.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Kit
Height3 4/5"
LegendHAND/OFF/AUTO
Length5.9"
Voltage Rating240V
Warranty1 yr.
Weight0.95 lbs.
Width4.1"

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)9.65
Ship length (cm)14.99
Ship width (cm)10.41
Country of OriginUS

Product Variants

ProductModelHeightVoltage RatingLegendPrice
EATON C400GK11C | BJ8CLJ C400GK11C---€1,158.64
EATON C400GK11A | BJ8CLK C400GK11A---€1,158.64
EATON C400GK11B | BJ8CLL C400GK11B---€1,158.64
EATON C400GK12C | BJ8CLM C400GK12C---€605.26
EATON C400GK12B | BJ8CLN C400GK12B---€1,158.64
EATON C400GK0 | BJ8CLQ C400GK0---€34.64
EATON C400GK15B | BJ8CLR C400GK15B----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C400GK32B Selector Switch, 240 VAC, 60 Hz, Nema 1, Hand/Off/Auto Legend
€1,158.64 /unit