EATON C361ND1 | BJ8CGR

EATON C361ND1 Type C361 Non-Fusible Variable Depth Disconnect Switch, 600 VAC, 60 A

Item: BJ8CGR Model: C361ND1
In Stock

Get it by Monday, Jun 16

€746.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Mount Disconnect Switch

Shipping Info:

Ship weight (kg) 3.24
Ship height (cm)25.08
Ship length (cm)48.74
Ship width (cm)29.21
Country of OriginUS

Product Variants

ProductModelHeightWire SizeAmpsMountingPrice
EATON C361FNE1 | BJ8CFQ C361FNE1----€1,026.69
EATON C361FSC161R | BJ8CFW C361FSC161R----€813.78
EATON C361FSC121 | BJ8CFY C361FSC121----€986.44
EATON C361FSD162 | BJ8CGA C361FSD162----€903.32
EATON C361FNC1 | BJ8CGC C361FNC1----€682.47
EATON C361FSC161 | BJ8CGD C361FSC161----€781.96
EATON C361NE | BJ8CGH C361NE8 3/8"#14 AWG to 1/0 AWG100ARight€774.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C361ND1 Type C361 Non-Fusible Variable Depth Disconnect Switch, 600 VAC, 60 A
€746.14 /unit