EATON C361FSC121 | BJ8CFY

EATON C361FSC121 Type C361 Fixed Depth Fusible Flange Mounted Disconnect Switch, 4 inch Handle, 600 VAC

Item: BJ8CFY Model: C361FSC121
In Stock

Get it by Tuesday, Jun 10

€986.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Mount Disconnect Switch

Shipping Info:

Ship weight (kg) 6.7725
Ship height (cm)21.92
Ship length (cm)28.91
Ship width (cm)16.51
Country of OriginUS

Product Variants

ProductModelHeightWire SizeAmpsMountingPrice
EATON C361FNE1 | BJ8CFQ C361FNE1----€1,026.69
EATON C361FSC161R | BJ8CFW C361FSC161R----€813.78
EATON C361FSD162 | BJ8CGA C361FSD162----€903.32
EATON C361FNC1 | BJ8CGC C361FNC1----€682.47
EATON C361FSC161 | BJ8CGD C361FSC161----€781.96
EATON C361NE | BJ8CGH C361NE8 3/8"#14 AWG to 1/0 AWG100ARight€774.00
EATON C361ND2 | BJ8CGL C361ND2----€903.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C361FSC121 Type C361 Fixed Depth Fusible Flange Mounted Disconnect Switch, 4 inch Handle, 600 VAC
€986.44 /unit