EATON C320KGY26 | BJ8BYA

EATON C320KGY26 Auxiliary Contact, Silver Cadmium Alloy

Item: BJ8BYA Model: C320KGY26
In Stock

Get it by Tuesday, Jun 17

€59.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuxiliary Contact
Height3 7/8"
Length2 1/2"
NoteSales Restricted To Thermo King
Product NameEaton definite purpose motor control auxiliary contact
Warranty1 yr.
Weight0.01 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)9.84
Ship length (cm)6.35
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTypeHeightMountingPrice
EATON F1C320DPG10 | BH9HDW F1C320DPG10-0.433"-€36.12
EATON C320DPG20 | BJ8BUW C320DPG20-0.433"-€59.99
EATON C320KG12 | BJ8BUZ C320KG12Accessory3 1/5"-€103.04
EATON C320KG1 | BJ8BVC C320KG1Accessory4"-€33.02
EATON C320KG11 | BJ8BVD C320KG11Accessory1.1"-€47.12
EATON C320KG14 | BJ8BVE C320KG14Accessory4"-€70.56
EATON C320KG13 | BJ8BVF C320KG13Accessory2"-€76.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C320KGY26 Auxiliary Contact, Silver Cadmium Alloy
€59.99 /unit