EATON C320KGS21L | BJ8BVZ

EATON C320KGS21L Auxiliary Contact, 1 Contacts

Item: BJ8BVZ Model: C320KGS21L
In Stock

Get it by Tuesday, Jun 10

€297.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuxiliary Contact
Contact ConfigurationNC
Length2"
Nema SizeNEMA Sizes 3 - 5, IEC Sizes L - S
Product Height3 1/4"
Product NameEaton Freedom NEMA Auxiliary Contact
Product Width2.31"
Used WithUsed On Starters And Contactors
Warranty1 yr.
Weight0.13 lbs.

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)8.26
Ship length (cm)5.08
Ship width (cm)5.87
Country of OriginUS

Product Variants

ProductModelVoltageContact ConfigurationMounting MethodAmpsVoltage TypeTerminalsFrame TypeHeightPrice
EATON Z-IHK-NA Auxiliary Contact No/nc 6a | AF6MKB 19YG90 Z-IHK-NA-------1 1/2"€58.47
EATON A1X5RPK Auxiliary Contact Nd 1200 Amp 600vac | AG8LDA A1X5RPK600V AC--1200AAC-ND--
RFQ
EATON A2X5LPK Auxiliary Contact Nd 1200 Amp 600vac | AG8LGD A2X5LPK600V AC--1200AAC-ND--
RFQ
EATON A2X5RPK Auxiliary Contact Nd 1200 Amp 600vac | AG8LGE A2X5RPK600V AC--1200AAC-ND--
RFQ
EATON W04 | BH7XPC W04-4 NC------€1,201.78
EATON W13 | BH7XPF W13-1 NO 3NC-------
RFQ
EATON W11T | BH7XPL W11T-1 NC, 1 NO------€1,882.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C320KGS21L Auxiliary Contact, 1 Contacts
€297.27 /unit