EATON C25KNE3200C | BJ8BLZ

EATON C25KNE3200C Definite Purpose Contactor, 200A, 440-480 Vac, 50/60 Hz, 3-Pole, Box Lugs, Non-Reversing

Item: BJ8BLZ Model: C25KNE3200C
In Stock

Get it by Tuesday, Jun 17

€3,070.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDefinite Purpose Contactor
Amps Range15-50A
Amps Rating200A
Coil Voltage440-480V AC
ConnectionQuick
Enclosure TypeOpen With Metal Mounting Plate
Frequency50/60 Hz
Inductive Full Load200A
Length7 1/4"
ModelContactor
Number Of Poles2, 3
Product Height9.11"
Product NameEaton Definite Purpose Contactor
Product Width7.05"
Resistive Load200A
TerminalsBox Lugs (Posidrive Setscrew)
TypeNon-Reversing
Warranty1 yr.

Shipping Info:

Ship weight (kg) 9
Ship height (cm)23.14
Ship length (cm)18.42
Ship width (cm)17.91
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCoil VoltagePhasePrice
EATON DPCK3035VW | BJ2LJA DPCK3035VW----
RFQ
EATON DPCK3035WW | BJ2LJB DPCK3035WW---€10,904.23
RFQ
EATON DPCK3100AW | BJ2LJC DPCK3100AW----
RFQ
EATON C25DGA330A | BJ7XDE C25DGA330A2, 3110-120V AC-€304.39
EATON C25DGB325BC | BJ7XDF C25DGB325BC2, 3208-240V AC-€363.29
EATON C25DGC225A | BJ7XDG C25DGC225A2110-120V AC-€268.86
EATON C25DGC325H | BJ7XDK C25DGC325H2, 3277V AC-€283.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C25KNE3200C Definite Purpose Contactor, 200A, 440-480 Vac, 50/60 Hz, 3-Pole, Box Lugs, Non-Reversing
€3,070.30 /unit