EATON C25DRB350B | BJ8BAX

EATON C25DRB350B Definite Purpose Contactor, Din Rail Mounting Adapter, 440-480 Vac, 3-Pole, Non-Reversing

Item: BJ8BAX Model: C25DRB350B
In Stock

Get it by Tuesday, Jun 10

€522.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDefinite Purpose Contactor
Amps Range15-50A
Amps Rating50A
Auxiliary ContactsPressure Plate
Coil Voltage208-240V AC
ConnectionQuick
Enclosure TypeOpen With DIN Rail Mounting Adapter
Frequency50/60 Hz
Inductive Full Load50A
Length3.35"
ModelContactor
Number Of Poles2, 3
OptionsGlobal Listed
Product Height3 3/4"
Product NameEaton Definite Purpose Contactor
Product Width2 2/5"
Resistive Load65A
SeriesD1
TerminalsScrew
TypeNon-Reversing
Warranty1 yr.

Shipping Info:

Ship weight (kg) 0.5355
Ship height (cm)9.53
Ship length (cm)8.51
Ship width (cm)6.1
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCoil VoltagePhasePrice
EATON DPCK3035VW | BJ2LJA DPCK3035VW----
RFQ
EATON DPCK3035WW | BJ2LJB DPCK3035WW---€10,904.23
RFQ
EATON DPCK3100AW | BJ2LJC DPCK3100AW----
RFQ
EATON C25DGA330A | BJ7XDE C25DGA330A2, 3110-120V AC-€304.39
EATON C25DGB325BC | BJ7XDF C25DGB325BC2, 3208-240V AC-€363.29
EATON C25DGC225A | BJ7XDG C25DGC225A2110-120V AC-€268.86
EATON C25DGC325H | BJ7XDK C25DGC325H2, 3277V AC-€283.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C25DRB350B Definite Purpose Contactor, Din Rail Mounting Adapter, 440-480 Vac, 3-Pole, Non-Reversing
€522.64 /unit