EATON C25DNY143 | BJ8AUB

EATON C25DNY143 Definite Purpose Contactor, Non-Reversing, 2 And 3-Pole, 1-Pole, 43A

Item: BJ8AUB Model: C25DNY143
In Stock

Get it by Tuesday, Jun 17

€206.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDefinite Purpose Contactor
Amps Range15-50A
Enclosure TypeOpen With Metal Mounting Plate
Length2 8/25"
ModelContactor
Number Of Poles2, 3
Product Height3.19"
Product NameEaton Definite Purpose Contactor
Product Width1.97"
Weight0.5 lbs.

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)8.1
Ship length (cm)5.89
Ship width (cm)5
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCoil VoltagePrice
EATON C25ANB125C | BJ7WZC C25ANB125C1440-480V AC-
RFQ
EATON C25ANB125H | BJ7WZF C25ANB125H-277V AC€89.44
EATON C25ANB130H | BJ7WZH C25ANB130H-277V AC€82.86
EATON C25ANB140H | BJ7WZK C25ANB140H1277V AC€139.70
EATON C25ANF125B | BJ7WZP C25ANF125B-208-240V AC€100.52
EATON C25ANF130A | BJ7WZQ C25ANF130A-110-120V AC€117.77
EATON C25ANF130B | BJ7WZU C25ANF130B-208-240V AC€117.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C25DNY143 Definite Purpose Contactor, Non-Reversing, 2 And 3-Pole, 1-Pole, 43A
€206.63 /unit