EATON C25DNF350AF | BJ7ZRZ

EATON C25DNF350AF Definite Purpose Contactor, 50A, Quick Connect, 110-120 Vac, 50/60 Hz, 1No, 3-Pole, 65A

Item: BJ7ZRZ Model: C25DNF350AF
In Stock

Get it by Tuesday, Jun 17

€614.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDefinite Purpose Contactor
Amps Range15-50A
Amps Rating50A
Coil Voltage110-120V AC
ConnectionQuick
Contact Configuration1 NO
Enclosure TypeOpen With Metal Mounting Plate
Frequency50/60 Hz
Inductive Full Load50A
Length3.35"
ModelContactor
Number Of Poles2, 3
Product Height3 3/4"
Product NameEaton Definite Purpose Contactor
Product Width2 2/5"
Resistive Load65A
TerminalsBox Lugs (posidrive Setscrew) And Quick Connect Terminals (side-by-side)
TypeNon-Reversing
Warranty1 yr.

Shipping Info:

Ship weight (kg) 0.594
Ship height (cm)9.53
Ship length (cm)8.51
Ship width (cm)6.1
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCoil VoltagePhasePrice
EATON DPCK3035VW | BJ2LJA DPCK3035VW----
RFQ
EATON DPCK3035WW | BJ2LJB DPCK3035WW---€10,904.23
RFQ
EATON DPCK3100AW | BJ2LJC DPCK3100AW----
RFQ
EATON C25DGA330A | BJ7XDE C25DGA330A2, 3110-120V AC-€304.39
EATON C25DGB325BC | BJ7XDF C25DGB325BC2, 3208-240V AC-€363.29
EATON C25DGC225A | BJ7XDG C25DGC225A2110-120V AC-€268.86
EATON C25DGC325H | BJ7XDK C25DGC325H2, 3277V AC-€283.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C25DNF350AF Definite Purpose Contactor, 50A, Quick Connect, 110-120 Vac, 50/60 Hz, 1No, 3-Pole, 65A
€614.31 /unit