Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON C25DNF340C | BJ7ZQB

EATON C25DNF340C Definite Purpose Contactor, 40A, Quick, 550-600 Vac, 50/50 Hz, 3-Pole, 50A, Non-Reversing

Item: BJ7ZQB Model: C25DNF340CCross Ref: 242Y82
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€380.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDefinite Purpose Contactor
Amps Range15-50A
Amps Rating40A
Auxiliary ContactsQuick Connect
Coil Voltage440-480V AC
ConnectionQuick
Enclosure TypeOpen With Metal Mounting Plate
Frequency50/60 Hz
Inductive Full Load40A
Length3.35"
ModelContactor
Number Of Poles2, 3
OptionsGlobal Listed
Product Height2 3/4"
Product NameEaton Definite Purpose Contactor
Product Width2 2/5"
Resistive Load50A
SeriesD1
TerminalsBox Lugs (Posidrive Setscrew)
TypeNon-Reversing
Warranty1 yr.

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)6.99
Ship length (cm)8.51
Ship width (cm)6.1
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCoil VoltagePhasePrice
EATON DPCK3035VW | BJ2LJA DPCK3035VW----
RFQ
EATON DPCK3035WW | BJ2LJB DPCK3035WW---€10,904.23
RFQ
EATON DPCK3100AW | BJ2LJC DPCK3100AW----
RFQ
EATON C25DGA330A | BJ7XDE C25DGA330A2, 3110-120V AC-€304.39
EATON C25DGB325BC | BJ7XDF C25DGB325BC2, 3208-240V AC-€363.29
EATON C25DGC225A | BJ7XDG C25DGC225A2110-120V AC-€268.86
EATON C25DGC325H | BJ7XDK C25DGC325H2, 3277V AC-€283.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C25DNF340C Definite Purpose Contactor, 40A, Quick, 550-600 Vac, 50/50 Hz, 3-Pole, 50A, Non-Reversing
€380.01 /unit