EATON C25DNE3401T-GL | BJ7ZBK

EATON C25DNE3401T-GL Definite Purpose Contactor, Quick Connect, 12 Vdc, 15-50A, 3-Pole, Box Lugs, Non-Reversing

Item: BJ7ZBK Model: C25DNE3401T-GL
In Stock

Get it by Friday, Jun 13

€309.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDefinite Purpose Contactor
AccessoriesMounting Plate
Amps Range15-50A
Auxiliary Contacts1 NC Pressure Plate
Coil Voltage110-120V AC
ConnectionQuick
Enclosure TypeOpen With Metal Mounting Plate
Frequency50/60 Hz
Length3.35"
ModelContactor
Number Of Poles2, 3
OptionsGlobal Listed
Product Height3 3/4"
Product NameEaton Definite Purpose Contactor
Product Width2 2/5"
SeriesD1
TerminalsBox Lugs (Posidrive Setscrew)
TypeNon-Reversing
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 0.5355
Ship height (cm)9.53
Ship length (cm)8.51
Ship width (cm)6.1
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCoil VoltagePhasePrice
EATON DPCK3035AW | BJ2LHX DPCK3035AW---€10,904.23
RFQ
EATON C25DGA215A | BJ7XDA C25DGA215A2, 3110-120V AC-€244.39
EATON C25DGY5 | BJ7XJD C25DGY52, 3240V AC-€364.40
EATON C25DNA330T-86-GL | BJ7XPU C25DNA330T-86-GL2, 324V DC-€164.42
EATON C25DNA340T-GL | BJ7XRH C25DNA340T-GL2, 3120V DC-€206.63
EATON C25DNB215A-GL | BJ7XTL C25DNB215A-GL2, 3208-240V AC-€119.97
EATON C25DNB225H-GL | BJ7XTX C25DNB225H-GL2, 3380-415V AC-€137.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C25DNE3401T-GL Definite Purpose Contactor, Quick Connect, 12 Vdc, 15-50A, 3-Pole, Box Lugs, Non-Reversing
€309.97 /unit