EATON C25DGY1 | BJ7XHZ

EATON C25DGY1 Definite Purpose Contactor, 50A, Quick, 24 Vac, 50/60 Hz, 3-Pole, Non-Reversing

Item: BJ7XHZ Model: C25DGY1
In Stock

Get it by Wednesday, Jun 11

€364.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDefinite Purpose Contactor
Amps Range15-50A
Amps Rating25A
Coil Voltage240V AC
ConnectionQuick
Inductive Full Load25A
Length3 1/2"
ModelContactor
Nema Enclosure RatingNEMA 1
Number Of Poles2, 3
Product Height6 3/4"
Product NameEaton Definite Purpose Contactor
Product Width4.1"
TypeNon-Reversing
Warranty1 yr.

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)17.15
Ship length (cm)8.89
Ship width (cm)10.41
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCoil VoltagePhasePrice
EATON DPCK3035VW | BJ2LJA DPCK3035VW----
RFQ
EATON DPCK3035WW | BJ2LJB DPCK3035WW---€10,904.23
RFQ
EATON DPCK3100AW | BJ2LJC DPCK3100AW----
RFQ
EATON C25DGA330A | BJ7XDE C25DGA330A2, 3110-120V AC-€304.39
EATON C25DGB325BC | BJ7XDF C25DGB325BC2, 3208-240V AC-€363.29
EATON C25DGC225A | BJ7XDG C25DGC225A2110-120V AC-€268.86
EATON C25DGC325H | BJ7XDK C25DGC325H2, 3277V AC-€283.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C25DGY1 Definite Purpose Contactor, 50A, Quick, 24 Vac, 50/60 Hz, 3-Pole, Non-Reversing
€364.40 /unit